Shop PARKER
See all product information
43 Series, 90 Deg Short Drop Elbow, -12 Female Seal-Lok Swivel, -12 Hose, Steel, Zinc-Nickel Plating
Mfr # 1J943-12-12-ZJ
Zoro # G812333805
product price:Â $68.15
/eaKey Features
Fitting Size
3/4 in
Fitting Shape
90° Elbow - Short Drop
Connection
Female Seal-Lok® - Swivel
Hex Size
1-3/8 in
Application
Quick couplings are used for fast connections and interchangeability, Tube fittings are used for any penumatic need, Hydraulic hose for high power flexing situations, Tube assemblies for solid power distribution, Industrial hose to move a wide variety of fluids
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1J943-12-12-ZJ
Zoro #
G812333805
UPC #
-
Country of Origin
United States
Dimensions
Fitting Size
3/4 in
Hex Size
1-3/8 in
Hose Inside Dia. (In.)
3/4 in
Details
Fitting Shape
90° Elbow - Short Drop
Connection
Female Seal-Lok® - Swivel
Application
Quick couplings are used for fast connections and interchangeability, Tube fittings are used for any penumatic need, Hydraulic hose for high power flexing situations, Tube assemblies for solid power distribution, Industrial hose to move a wide variety of fluids
Material
Steel
Features
Description
The 43 Series of hydraulic hose fittings from Parker Hannifin is renowned for its ease of assembly, wide selection of shape and end formations, hose compatibility, and extensive use across markets. This cost-effective line of permanent crimp-style hydraulic fittings is designed for use with Parkcrimp crimpers to deliver ''bite-the-wire'' sealing and holding power. When used with Parker's No-Skive hoses, 43 Series fittings can be assembled without removing the outer hose cover, eliminating premature hose failure caused by skiving too long or too short. 43 Series fittings feature one-piece construction with chromium-6-free plating, and are compatible with petroleum-based hydraulic fluids and lubricating oils and with phosphate-ester-based hydraulic fluids. Applications include hydraulic industry standard, constant working pressure, high temperature, low temperature, suction and return. Available in sizes from 1/4-inch to 2 inches in a wide variety of end formations, the 43 Series is offered in more than 2,500 configurations and is available around the world. For highly corrosive applications, 43 Series fittings also are available in stainless steel.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.