This item is Discontinued.

No Product Image Available

43 Series of hydraulic hose fittings (Discontinued)

  • Mfr # 10643-14-12
  • Zoro # G409822019
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10643-14-12
Zoro #
G409822019
UPC #
-
Country of Origin
United States

Description

The from Parker Hannifin is well known for its ease of assembly, wide selection of shape and end configurations, hose compatibility, and extensive use across markets. This fitting series of permanent crimp-style hydraulic fittings is designed for use with Parkrimp crimpers to deliver ''bite-the-wire'' sealing and holding power. When used with Parker's No-Skive hoses, 43 Series fittings can be assembled without removing the outer hose cover, eliminating premature hose failure caused by skiving too long or too short. Available in sizes from -4 to -16 in a wide variety of end configurations and around the world. For highly corrosive applications, 43 Series fittings also are available in stainless steel. Markets: - Mobile - Industrial - Mining Features/Benefits: - Easy push on force - Stainless steel option available - Wide range of end configurations - One piece reduces complexity and leakage path - No-Skive technology offers easy, efficient, and safe production processes Applications: - On Road Vehicles - Military - Land Based - Inplant Automotive - Construction - Agriculture - Forestry - Machine Tool - Oil & Gas - Material Handling - Marine - Water Compatible Hoses: - 304 - 421WC - 426 - 722, 722TC, 722ST - 787, 787TC -4 and -6 only - 797, 797TC, 797ST ST -4 and -6 only - 881

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.