45 Degrees Street Elbow Brass 45 Degrees Elbow, 1/2 in Male NPTF X 1/2 in Female NPTF
- Mfr # 1/2 CD45-B
- Zoro # G300690250
product price:Â
$
30.99
/ea
Key Features
Specific Fitting Shape
45 Degrees Elbow
Pipe Fitting Material
Brass
Overall Length
2 1/4 in
Application
Oils
Hex Size
1 1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1/2 CD45-B
- Zoro #
- G300690250
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 2 1/4 in
- Hex Size
- 1 1/16 in
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Wire Rope Length
- 2 1/4 in
- Length
- 2 1/4 in
Details
- Specific Fitting Shape
- 45 Degrees Elbow
- Pipe Fitting Material
- Brass
- Item
- Metal Pipe Elbow
- Application
- Oils
- Color
- Brass
- Material Grade
- CA377
- Standards
- ANSI B1.1, ANSI B1.20.3, FED-STD-H28/2, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
- Fitting Side B Gender
- Female
- Fitting Side B Type
- Threaded
- Fitting Side A Gender
- Male
- Maximum Operating Pressure
- 1,900 psi
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Type
- Threaded
- Includes Seal
- No
- Side B Thread Type
- NPT
- Side A Thread Type
- NPT
- Wire Color
- Brass
Description
45 Degrees Elbow, Brass, CA377, 1/2 in, Male, Threaded, 1/2 in, Female, Threaded, 1,900 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.