Shop PARKER

45 Degrees Street Elbow Brass 45 Degrees Street Elbow, 1/8 in Male NPT X 1/8 in Female NPT

  • Mfr # 2-2 SVE-B

  • Zoro # G000690338


product price:  $14.15
/ea

Key Features

Specific Fitting Shape
45 Degrees Elbow
Pipe Fitting Material
Brass
Color
Brass
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3, ASTM B124
Material Grade
C37700
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2-2 SVE-B
Zoro #
G000690338
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
9/16 in
Fitting Side A Nominal Pipe Size
1/8 in
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Thread Size A
1/8
Fitting Thread Size B
1/8

Details

Specific Fitting Shape
45 Degrees Elbow
Pipe Fitting Material
Brass
Item
Metal Pipe Elbow
Color
Brass
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3, ASTM B124
Material Grade
C37700
Application
Air, Gases, Oils
Maximum Operating Pressure
2,900 psi
Low Lead Compliance Level
Not Compliant
Fitting Side A Gender
Male
Includes Seal
No
Fitting Side B Gender
Female
Fitting Side B Type
Threaded
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Threaded
Fitting Side A Pipe Threading
27
Side A Thread Type
NPT
Side B Thread Type
NPT
Fitting Side B Pipe Threading
27

Description

45 Degrees Elbow, Brass, C37700, 1/8 in, Male, Threaded, 27, 1/8, 1/8 in, Female, Threaded, 27, 1/8, 2,900 psi Maximum Operating Pressure

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.