Shop PARKER
See all product information
Create Account
45 Degrees Street Elbow Brass 45 Degrees Street Elbow, 3/8 in Male NPT X 3/8 in Female NPT
- Mfr # 6-6 SVE-B
- Zoro # G000690321
product price:Â
$
62.99
/ea
Key Features
Specific Fitting Shape
45 Degrees Elbow
Pipe Fitting Material
Brass
Material Grade
C37700
Hex Size
7/8 in
Application
Air, Gases, Oils
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6-6 SVE-B
- Zoro #
- G000690321
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- 45 Degrees Elbow
- Pipe Fitting Material
- Brass
- Item
- Metal Pipe Elbow
- Material Grade
- C37700
- Application
- Air, Gases, Oils
- Standards
- ANSI B1.20.1, ANSI B31.1, ANSI B31.3, ASTM B124
- Color
- Brass
- Low Lead Compliance Level
- Not Compliant
- Fitting Side B Gender
- Female
- Includes Seal
- No
- Fitting Side A Type
- Threaded
- Fitting Side A Gender
- Male
- Maximum Operating Pressure
- 2,700 psi
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Type
- Threaded
- Fitting Side A Pipe Threading
- 18
- Fitting Side B Pipe Threading
- 18
- Side A Thread Type
- NPT
- Side B Thread Type
- NPT
- Wire Color
- Brass
Dimensions
- Hex Size
- 7/8 in
- Fitting Side A Nominal Pipe Size
- 3/8 in
- Fitting Side B Nominal Pipe Size
- 3/8 in
- Fitting Thread Size B
- 3/8
- Fitting Thread Size A
- 3/8
Description
45 Degrees Elbow, Brass, C37700, 3/8 in, Male, Threaded, 18, 3/8, 3/8 in, Female, Threaded, 18, 3/8, 2,700 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.