Zoro Homepage

45 Elbow, Steel, 1 in, FNPT x FNPTF

  • Mfr # 1 DD45-S

  • Zoro # G600689381


product price: $43.25
/ea

Key Features

Pipe Fitting Material
Steel
Specific Fitting Shape
45 Degrees Elbow
Hex Size
1 5/8 in
Standards
ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
Finish/Coating
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1 DD45-S
Zoro #
G600689381
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
1 5/8 in
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
1 in

Details

Item
45 Degrees Elbow
Pipe Fitting Material
Steel
Specific Fitting Shape
45 Degrees Elbow
Standards
ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
Finish/Coating
Zinc Plated
Application
Hydraulic Fluid
Fitting Side A Type
NPT
Includes Seal
No
Fitting Side B Type
NPTF
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
1,800 psi
Fitting Side B Gender
Female
Fitting Side A Gender
Female

Description

45 Degrees Elbow, Steel, Zinc Plated, 1 in, Female, NPT, 1 in, Female, NPTF, 1,800 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.