Zoro Homepage

45 Degrees Extruded Street Elbow Brass 45 Degrees Extruded Elbow, 3/8 in Female NPT X 3/8 in Male

  • Mfr # 2214P-6-6

  • Zoro # G200489664


product price: $8.19
/ea

Key Features

Specific Fitting Shape
45 Degrees Extruded Street Elbow
Pipe Fitting Material
Brass
Overall Length
3/4 in
Application
Air, Non-Potable Water
Standards
SAE J530, SAE J531
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2214P-6-6
Zoro #
G200489664
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3/4 in
Fitting Side A Nominal Pipe Size
3/8 in
Fitting Side B Nominal Pipe Size
3/8 in

Details

Specific Fitting Shape
45 Degrees Extruded Street Elbow
Pipe Fitting Material
Brass
Item
45 Degrees Extruded Elbow
Application
Air, Non-Potable Water
Standards
SAE J530, SAE J531
Material Grade
C37700
Includes Seal
No
Low Lead Compliance Level
Not Compliant
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Male
Maximum Operating Pressure
1,000 psi
Fitting Side A Type
NPT
Fitting Side B Type
NPT
Max. Steam Pressure
1,000 psi
Fitting Side A Gender
Female

Description

45 Degrees Extruded Street Elbow, Brass, C37700, 3/8 in, Female, NPT, 3/8 in, Male, NPT, 1,000 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.