This item is Discontinued.

Parker 45 Male Elbow, 1/4 In., PK10 379PTC-4-4

45 Male Elbow, 1/4 In., PK10 (Discontinued)

  • Mfr # 379PTC-4-4
  • Zoro # G4616516
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
379PTC-4-4
Zoro #
G4616516
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4 in
Tube Size
1/4 in
Length
0.64 in
Hex Size
9/16 in
Fitting Side A Tube Outer Diameter
1/4 in
Overall Length
21/32 in
Fitting Side B Pipe Size
1/4 in
Fitting Thread Size
1/4
Pipe Size
1/4 in
For Tube Outside Diameter
1/4 in
Fitting Pipe Size
1/4 in

Details

Standards
DOT FMVSS 571.106, SAE J1131, SAE J2494-3
Item
Male Elbow
Pressure (PSI)
250 psi
Temp. Range
-40 Degrees to 200 Degrees F
Type
DOT Fitting
Maximum Operating Pressure
250 psi
Fitting Material
Composite
Minimum Operating Temperature
-40 Degrees F
Fitting Side B Connection Type
MNPTF
Maximum Operating Temperature
200 Degrees F
Compatible Tube Material
Nylon, Stainless Steel
Resistance Properties
Impact-Resistant
System of Measurement
Imperial
Application
Air
Color
Black
Specific Fitting Shape
45 Degrees Elbow Adapter
Includes Pre-Applied Thread Sealant
No
Fitting Side A Connection Type
Push-to-Connect
For Tube OD
1/4 in
Fitting Shape
Elbow
End Connection Type
Push-to-Connect, Threaded
Connection Type
Push-to-Connect x MNPTF
Fitting Body Material
Composite

Description

Male Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPTF, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Composite, Fitting Thread Size 1/4, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 21/32 in, Specific Fitting Shape 45 Degrees Elbow Adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.