45 Street Elbow, 316 SS, 1/8 in, NPT
Mfr # 2-2 SVE-SS
Zoro # G900441948
product price: $44.39
/eaKey Features
Specific Fitting Shape
45 Degrees Street Elbow
Pipe Fitting Material
Stainless Steel
Hex Size
9/16 in
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3
Application
Air, Natural Gas, Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-2 SVE-SS
Zoro #
G900441948
UPC #
-
Country of Origin
United States
Dimensions
Hex Size
9/16 in
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Side A Nominal Pipe Size
1/8 in
Details
Specific Fitting Shape
45 Degrees Street Elbow
Pipe Fitting Material
Stainless Steel
Item
45 Degrees Street Elbow
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3
Application
Air, Natural Gas, Oil
Color
Silver
Includes Seal
No
Material Grade
316
Maximum Operating Pressure
5,500 psi
Fitting Side A Gender
Male
Low Lead Compliance Level
Not Compliant
Fitting Side A Type
NPT
Fitting Side B Type
NPT
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Description
NPT Pipe Fitting
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.