45 Street Elbow, Steel, 1 in, NPTF
Mfr # 1 CD45-S
Zoro # G000689691
product price: $37.15
/eaKey Features
Pipe Fitting Material
Steel
Specific Fitting Shape
45 Degrees Street Elbow
Hex Size
1 5/8 in
Standards
ANSI B1.1, ANSI B1.20.3, FED-STD-H28/2, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
Fitting Side B Type
NPTF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1 CD45-S
Zoro #
G000689691
UPC #
-
Country of Origin
Philippines
Dimensions
Hex Size
1 5/8 in
Overall Length
2 13/16 in
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
1 in
Details
Item
45 Degrees Elbow
Pipe Fitting Material
Steel
Specific Fitting Shape
45 Degrees Street Elbow
Standards
ANSI B1.1, ANSI B1.20.3, FED-STD-H28/2, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
Fitting Side B Type
NPTF
Fitting Side A Type
NPTF
Finish/Coating
Zinc Plated
Application
Hydraulic Fluid
Fitting Side A Gender
Male
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Maximum Operating Pressure
1,800 psi
Description
45 Degrees Street Elbow, Steel, Zinc Plated, 1 in, Male, NPTF, 1 in, Female, NPTF, 1,800 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.