Zoro Homepage

5/16" Compression Brass Union 10PK

  • Mfr # 62P-5

  • Zoro # G2557983


product price: $54.39
/pk 10, $5.44/ea

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
Straight Connector
Fitting Connection Type
Compression
Tube Size
5/16 in
Basic Pipe Fitting Shape
Union
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62P-5
Zoro #
G2557983
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
5/16 in
Hex Size
7/16 in
Fitting Side B Tube Outer Diameter
5/16 in
Overall Length
1 5/32 in
Thread Size B
7/16-24
Fitting Side A Tube Outer Diameter
5/16 in
Thread Size A
7/16-24
Length
1.16"
Thread Size 2
7/16-24
Fitting Side 2 Tube Outer Diameter
5/16 in
Fitting Side 1 Tube Outer Diameter
5/16 in

Details

Item
Compression Fitting Union
Tube Fitting Material
Brass
Specific Fitting Shape
Straight Connector
Fitting Connection Type
Compression
Basic Pipe Fitting Shape
Union
Pipe Fitting Connection Type
Compression
Max. Pressure
150 psi
Specific Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Temp. Range
0 Degrees to 150 Degrees F
Maximum Operating Pressure
150 psi
Fitting Side A Connection Type
Compression
Resistance Properties
UV-Resistant
Series
Poly-Tite
Fitting Material
Brass
Compatible Tube Material
Nylon, Polyethylene, Polypropylene, Vinyl
Application
Liquids
System of Measurement
Imperial
Minimum Operating Temperature
0 Degrees F
Fitting Side B Connection Type
Compression
Maximum Operating Temperature
150 Degrees F
Fitting Shape
Union
Pressure (PSI)
150
Connection
Tube
Finish
Brass
Connector Type
Union
Operating Pressure - Maximum
150 psi
Fitting Side 1 Connection Type
Compression
For Media Type
Air
Fitting Features
Rigid
Operating Temperature - Minimum
0 Degrees F
Material Grade
CA360
Fitting Side 2 Connection Type
Compression
Operating Temperature - Maximum
150 Degrees F
Compatible Fitting Brands
Parker Hannifin
Precleaned Type
Cleaned

Description

Compression Fitting Union, Application Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Material Grade CA360, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Overall Length 1 5/32 in, Specific Fitting Shape Straight Connector, Compatible Fitting Brands Parker Hannifin, Thread Size A 7/16-24

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.