Zoro Homepage

5/16" Compression Union Tee

  • Mfr # P5TU5

  • Zoro # G0928024


product price: $7.39
/ea

Key Features

Tube Fitting Material
Polypropylene
Specific Fitting Shape
Tee
Fitting Connection Type
Compression
Tube Size
5/16 in
Max. Pressure
300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5TU5
Zoro #
G0928024
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
5/16 in
Overall Length
2 3/16 in
Fitting Side C Tube Outer Diameter
5/16 in
Hex Size
11/16 in
Fitting Side B Tube Outer Diameter
5/16 in
Fitting Side A Tube Outer Diameter
5/16 in
Fitting Side 2 Tube Outer Diameter
5/16 in
Fitting Side 3 Tube Outer Diameter
5/16 in
Fitting Side 1 Tube Outer Diameter
5/16 in

Details

Item
Compression Tee Fitting
Tube Fitting Material
Polypropylene
Specific Fitting Shape
Tee
Fitting Connection Type
Compression
Max. Pressure
300 psi
Basic Pipe Fitting Material
Plastic
Standards
FDA Approved, NSF/ANSI 51
Pipe Fitting Connection Type
Compression
Specific Pipe Fitting Shape
Tee Union
Basic Pipe Fitting Shape
Tee
Temp. Range
0 Degrees to 212 Degrees F
Maximum Operating Temperature
212 Degrees F
Fitting Side C Connection Type
Compression
Fitting Material
Polypropylene
Minimum Operating Temperature
0 Degrees F
Application
Air, Potable Water
Color
Black
Fitting Side B Connection Type
Compression
Compatible Tube Material
Glass, Thermoplastic
Resistance Properties
Vibration-Resistant
Fitting Side A Connection Type
Compression
Maximum Operating Pressure
300 psi
Fitting Shape
Tee
System of Measurement
Imperial
Precleaned Type
Cleaned
Operating Temperature - Minimum
0 Degrees F
Fitting Side 2 Connection Type
Compression
Fitting Side 1 Connection Type
Compression
Connector Type
Coupling
Operating Temperature - Maximum
212 Degrees F
Fitting Side 3 Connection Type
Compression
Compatible Fitting Brands
Parker
For Media Type
Air, Potable Water
Fitting Features
Rigid
Operating Pressure - Maximum
300 psi

Description

Compression Tee Fitting, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Polypropylene, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Side C Tube Outer Diameter 5/16 in, System of Measurement Imperial, Compatible Fitting Brands Parker, Material Grade Not Applicable, Maximum Operating Pressure 300 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.