Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16" Compression x 1/8" MNPT Brass 90 Deg Elbow 10PK

  • Mfr # 169P-5-2

  • Zoro # G2500041


product price: $48.99
/pk 10, $4.90/ea

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Compression x MNPT
Tube Size
5/16 in
Pipe Size - Pipe Fitting
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
169P-5-2
Zoro #
G2500041
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
5/16 in
Pipe Size - Pipe Fitting
1/8 in
Compression Thread Size
1/8 in
Pipe Size (Fittings)
1/8"
Thread Size B
7/16-24
Overall Length
7/8 in
Fitting Side A Tube Outer Diameter
5/16 in
Fitting Side B Pipe Size
1/8 in
Pipe Size
1/8"
Length
.87"
Fitting Side 2 Pipe Size
1/8 in
Thread Size 2
7/16-24
Fitting Side 1 Tube Outer Diameter
5/16 in

Details

Item
Compression Fitting Elbow
Tube Fitting Material
Brass
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Compression x MNPT
Basic Pipe Fitting Shape
Elbow
Temp. Range
0 Degrees to 150 Degrees F
Pipe Fitting Connection Type
Compression x MNPT
Max. Pressure
150 psi
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
90 Degree Elbow
Maximum Operating Temperature
150 Degrees F
Resistance Properties
UV-Resistant
Maximum Operating Pressure
150 psi
Fitting Material
Brass
Minimum Operating Temperature
0 Degrees F
System of Measurement
Imperial
Compatible Tube Material
Nylon, Polyethylene, Polypropylene, Vinyl
Fitting Side B Connection Type
MNPT
Application
Liquids
Series
Poly-Tite
Fitting Side A Connection Type
Compression
Fitting Shape
Elbow
Type
90 Degrees
Connection
Tube x MNPT
Finish
Brass
Pressure (PSI)
150
Operating Pressure - Maximum
150 psi
Operating Temperature - Minimum
0 Degrees F
Compatible Fitting Brands
Parker Hannifin
Fitting Side 1 Connection Type
Compression
For Media Type
Air
Fitting Features
Rigid
Fitting Side 2 Connection Type
MNPT
Connector Type
Adapter
Precleaned Type
Cleaned
Operating Temperature - Maximum
150 Degrees F

Description

Compression Fitting Elbow, Application Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/16 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Overall Length 7/8 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands Parker Hannifin, Thread Size B 7/16-24, Series Poly-Tite, System of Measurement Imperial

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.