Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16" Compression x 1/8" MNPT Brass Branch Tee 10PK

  • Mfr # 172P-5-2

  • Zoro # G3198605


product price: $82.29
/pk 10, $8.23/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
Adapter Tee
Fitting Connection Type
Compression x MNPT
Tube Size
5/16 in
Pipe Size - Pipe Fitting
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
172P-5-2
Zoro #
G3198605
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
5/16 in
Pipe Size - Pipe Fitting
1/8 in
Compression Thread Size
1/8 in
Pipe Size (Fittings)
1/8"
Fitting Side A Tube Outer Diameter
5/16 in
Thread Size B
7/16-24
Fitting Side C Tube Outer Diameter
5/16 in
Fitting Side B Pipe Size
1/8 in
Thread Size A
1/8
Overall Length
1 21/32 in
Fitting Side C Pipe Size
1/8 in
Fitting Side B Tube Outer Diameter
5/16 in
Thread Size 2
7/16"-24
Thread Size 1
1/8"
Fitting Side 1 Tube Outer Diameter
5/16 in
Fitting Side 3 Pipe Size
1/8 in
Fitting Side 2 Tube Outer Diameter
5/16 in

Details

Item
Compression Tee Fitting
Tube Fitting Material
Brass
Specific Fitting Shape
Adapter Tee
Fitting Connection Type
Compression x MNPT
Pipe Fitting Connection Type
Compression x MNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Max. Pressure
150 psi
Specific Pipe Fitting Shape
Branch Tee
Temp. Range
0 Degrees to 150 Degrees F
Maximum Operating Temperature
150 Degrees F
Minimum Operating Temperature
0 Degrees F
Fitting Side C Connection Type
MNPT
Fitting Material
Brass
Resistance Properties
UV-Resistant
Application
Potable Water
Fitting Side A Connection Type
Compression
Maximum Operating Pressure
150 psi
Compatible Tube Material
Nylon, Polyethylene, Polypropylene, Vinyl
Fitting Side B Connection Type
Compression
Fitting Shape
Tee
Operating Pressure - Maximum
150 psi
Fitting Side 3 Connection Type
MNPT
Operating Temperature - Maximum
150 Degrees F
Material Grade
C36000
Operating Temperature - Minimum
0 Degrees F
For Media Type
Potable Water
Connector Type
Adapter
Precleaned Type
Cleaned
Fitting Features
Rigid
Fitting Side 1 Connection Type
Compression
Fitting Side 2 Connection Type
Compression
Compatible Fitting Brands
Parker

Description

Compression Tee Fitting, Application Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Side C Tube Outer Diameter 5/16 in, Thread Size B 7/16-24, Thread Size A 1/8, Compatible Fitting Brands Parker, Material Grade C36000, Maximum Operating Pressure 150 psi

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.