Zoro Homepage

5/16" x 1/4" Compression Union Connector

  • Mfr # P5UC4

  • Zoro # G1701847


product price: $3.55
/ea

Key Features

Tube Fitting Material
Polypropylene
Specific Fitting Shape
Straight Connector
Fitting Connection Type
Compression
Tube Size
5/16 in x 1/4 in
Standards
FDA Approved, NSF/ANSI 51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5UC4
Zoro #
G1701847
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
5/16 in x 1/4 in
Overall Length
1 5/8 in
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Side A Tube Outer Diameter
5/16 in
Hex Size
11/16 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
5/16 in

Description

Compression Fitting Union, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Polypropylene, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 1/4 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 212 Degrees F, Overall Length 1 5/8 in, Specific Fitting Shape Straight Connector, Compatible Fitting Brands Parker Hannifin, Series Fast & Tite

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.