Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8-18" Flare Brass Union Reducer 10PK

  • Mfr # 42F-6-5

  • Zoro # G0383196


product price: $42.59
/pk 10, $4.26/ea

Key Features

Tube Fitting Material
Brass
Flare Type
45 Degrees
Specific Fitting Shape
Straight Reducing Connector
Tube Size
3/8 in x 5/16 in
Pipe Size - Pipe Fitting
5/8 in -18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42F-6-5
Zoro #
G0383196
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in x 5/16 in
Pipe Size - Pipe Fitting
5/8 in -18
Flare Thread Size
5/8-18 x 1/2-20
Hex Size
5/8 in
Pipe Size (Fittings)
5/8"-18
Overall Length
1 13/32 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Thread Size
1/2"-20, 5/8"-18
Fitting Side B Tube Outer Diameter
5/16 in
Fitting Side 2 Tube Outer Diameter
5/16 in
Fitting Side 1 Tube Outer Diameter
3/8 in

Details

Item
Flared Fitting Union
Tube Fitting Material
Brass
Flare Type
45 Degrees
Specific Fitting Shape
Straight Reducing Connector
Specific Pipe Fitting Shape
Reducing Union
Max. Pressure
450 to 2800 psi
Temp. Range
-65 Degrees To 250 Degrees F
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Reducer
Pipe Fitting Connection Type
Tube
Maximum Operating Pressure
1,000 psi
Flare Angle
45 Degrees
Minimum Operating Temperature
-65 Degrees F
Standards
SAE J512, SAE J513
Fitting Material
Brass
Fitting Side B Connection Type
Flared
Fitting Side A Connection Type
Flared
Application
Natural Gases, LP Gases
Maximum Operating Temperature
250 Degrees F
Compatible Tube Material
Aluminum, Brass, Copper, Steel
Fitting Shape
Union
Operating Pressure - Maximum
1,000 psi
For Media Type
Gases
Operating Temperature - Maximum
250 Degrees F
Fitting Side 2 Connection Type
Flared
Connector Type
Reducer, Union
Operating Temperature - Minimum
-65 Degrees F
Product Type
Flared Fitting Adapter
Fitting Side 1 Connection Type
Flared
Material Grade
CA360
Fitting Features
Rigid

Description

Flared Fitting Union, Fitting Material Brass, Flare Angle 45 Degrees , Application Natural Gases, LP Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type Flared, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Thread Size 1/2 In.-20, 5/8 In.-18, Hex Size 5/8 in, Maximum Operating Pressure 1,000 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 13/32 in, Specific Fitting Shape Straight Reducing Connector

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.