Zoro Homepage

5/8" Compression x 3/8" MNPT Brass 90 Degree Elbow 10PK

  • Mfr # 169C-10-6

  • Zoro # G2955696


product price: $118.99
/pk 10, $11.90/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Compression x MNPT
Tube Size
5/8 in
Pipe Size - Pipe Fitting
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
169C-10-6
Zoro #
G2955696
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
5/8 in
Pipe Size - Pipe Fitting
3/8 in
Pipe Size (Fittings)
3/8"
Compression Thread Size
13/16-18
Thread Size A
13/16-18
Overall Length
1 15/32 in
Fitting Side B Pipe Size
3/8 in
Thread Size B
3/8-18
Fitting Side A Tube Outer Diameter
5/8 in
Pipe Size
3/8"
Thread Size
13/16-18
Length
.14"
Outside Dia.
.406"
Fitting Side 1 Tube Outer Diameter
5/8 in
Fitting Side 2 Pipe Size
3/8 in
Thread Size 2
3/8-18

Description

Compression Fitting Elbow, Application Air, Inert Gases, Non-Combustible Gases, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/8 in, Maximum Operating Pressure 400 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 15/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands Parker Hannifin, Thread Size A 13/16-18

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.