Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8" Compression x FNPT 90 Degree Elbow

  • Mfr # P10FE8

  • Zoro # G2847634


product price: $4.15
/ea

Key Features

Tube Fitting Material
Polypropylene
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Compression x FNPT
Tube Size
5/8 in
Specific Pipe Fitting Shape
90 Degrees Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P10FE8
Zoro #
G2847634
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
5/8 in
Compression Thread Size
1/2 in
Hex Size
1 1/8 in
Overall Length
1 11/16 in
Fitting Side B Pipe Size
1/2 in
Fitting Side A Tube Outer Diameter
5/8 in
Thread Size
1/2"
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
5/8 in

Details

Item
Compression Fitting Elbow
Tube Fitting Material
Polypropylene
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Compression x FNPT
Specific Pipe Fitting Shape
90 Degrees Elbow
Basic Pipe Fitting Shape
Elbow
Temp. Range
0 Degrees to 212 Degrees F
Pipe Fitting Connection Type
Compression x FNPT
Basic Pipe Fitting Material
Plastic
Standards
FDA Approved, NSF/ANSI 51
Max. Pressure
150 psi
Fitting Side B Connection Type
FNPTF
Fitting Side A Connection Type
Compression
Series
Fast & Tite
Color
Black
Compatible Tube Material
Glass, Thermoplastic
Application
Air, Potable Water
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
212 Degrees F
System of Measurement
Imperial
Maximum Operating Pressure
50 psi
Fitting Material
Polypropylene
Fitting Shape
Elbow
Type
90 Degrees
Connection
Tube To FNPT
Fitting Side 2 Connection Type
FNPTF
Connector Type
Adapter
Compatible Fitting Brands
Parker Hannifin
Precleaned Type
Cleaned
Fitting Side 1 Connection Type
Compression
Operating Pressure - Maximum
50 psi
For Media Type
Air, Potable Water
Fitting Features
Rigid
Operating Temperature - Maximum
212 Degrees F
Operating Temperature - Minimum
0 Degrees F

Description

Compression Fitting Elbow, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPTF, Fitting Material Polypropylene, Fitting Side A Tube Outer Diameter 5/8 in, Maximum Operating Pressure 50 psi, Maximum Operating Temperature 212 Degrees F, Overall Length 1 11/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands Parker Hannifin, Series Fast & Tite, System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.