Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8" Compression x MNPT Male Connector

  • Mfr # P10MC4

  • Zoro # G1086434


product price: $3.39
/ea

Key Features

Tube Fitting Material
Polypropylene
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Compression x MNPT
Tube Size
5/8 in
Compression Thread Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P10MC4
Zoro #
G1086434
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
5/8 in
Compression Thread Size
1/4 in
Fitting Side B Pipe Size
1/4 in
Hex Size
1 1/8 in
Fitting Side A Tube Outer Diameter
5/8 in
Overall Length
1 29/32 in
Thread Size
1/4"
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
5/8 in

Details

Item
Compression Fitting Adapter
Tube Fitting Material
Polypropylene
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Compression x MNPT
Pipe Fitting Connection Type
Compression x MNPT
Specific Pipe Fitting Shape
Connector
Temp. Range
0 Degrees to 212 Degrees F
Standards
FDA Approved, NSF/ANSI 51
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Adapter
Max. Pressure
150 psi
Fitting Side A Connection Type
Compression
Series
Fast & Tite
Fitting Side B Connection Type
MNPTF
Color
Black
Compatible Tube Material
Glass, Thermoplastic
Maximum Operating Temperature
212 Degrees F
System of Measurement
Imperial
Application
Air, Potable Water
Maximum Operating Pressure
50 psi
Fitting Material
Polypropylene
Minimum Operating Temperature
0 Degrees F
Fitting Shape
Straight
Connection
Tube To MNPT
Operating Temperature - Maximum
212 Degrees F
Connector Type
Adapter
Fitting Features
Rigid
Fitting Side 2 Connection Type
MNPTF
Precleaned Type
Cleaned
Compatible Fitting Brands
Parker Hannifin
Fitting Side 1 Connection Type
Compression
For Media Type
Air, Potable Water
Operating Pressure - Maximum
50 psi
Operating Temperature - Minimum
0 Degrees F

Description

Compression Fitting Adapter, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPTF, Fitting Material Polypropylene, Fitting Side A Tube Outer Diameter 5/8 in, Maximum Operating Pressure 50 psi, Maximum Operating Temperature 212 Degrees F, Overall Length 1 29/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Parker Hannifin, Series Fast & Tite, System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.