Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8" Flare Brass Union Tee 10PK

  • Mfr # 144F-10

  • Zoro # G1545975


product price: $169.99
/pk 10, $17.00/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Brass
Flare Type
45 Degrees
Specific Fitting Shape
Tee
Tube Size
5/8 in
Flare Thread Size
7/8-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144F-10
Zoro #
G1545975
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
5/8 in
Flare Thread Size
7/8-14
Fitting Side A Tube Outer Diameter
5/8 in
Fitting Side B Tube Outer Diameter
5/8 in
Hex Size
3/4 in
Overall Length
2 25/32 in
Fitting Side C Tube Outer Diameter
5/8 in
Fitting Thread Size
7/8"-14
Fitting Side 1 Tube Outer Diameter
5/8 in
Fitting Side 2 Tube Outer Diameter
5/8 in
Fitting Side 3 Tube Outer Diameter
5/8 in

Details

Item
Flared Fitting Tee
Tube Fitting Material
Brass
Flare Type
45 Degrees
Specific Fitting Shape
Tee
Max. Pressure
650 psi
Temp. Range
-65 Degrees To 250 Degrees F
Pipe Fitting Connection Type
Tube
Basic Pipe Fitting Shape
Tee
Specific Pipe Fitting Shape
Tee Union
Basic Pipe Fitting Material
Metal
Fitting Side B Connection Type
Flared
Standards
SAE J512, SAE J513
Fitting Material
Brass
Fitting Side C Connection Type
Flared
Maximum Operating Pressure
2,800 psi
Application
Air, Flammable Liquid, Freon, Inert Gases, Non-Combustible Gases
Flare Angle
45 Degrees
Maximum Operating Temperature
250 Degrees F
Minimum Operating Temperature
65 Degrees F
Fitting Side A Connection Type
Flared
Fitting Shape
Tee
Operating Pressure - Maximum
2,800 psi
Fitting Side 2 Connection Type
Flared
Fitting Side 1 Connection Type
Flared
Operating Temperature - Minimum
65 Degrees F
Fitting Side 3 Connection Type
Flared
For Media Type
Air, Flammable Liquids, Refrigerants, Gases
Operating Temperature - Maximum
250 Degrees F
Material Grade
CA360
Connector Type
Union
Fitting Features
Rigid

Description

Flared Fitting Tee, Application Air, Flammable Liquid, Freon, Inert Gases, Non-Combustible Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type Flared, Flare Angle 45 Degrees , Fitting Side C Connection Type Flared, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Fitting Side C Tube Outer Diameter 5/8 in, Fitting Thread Size 7/8 In.-14, Hex Size 3/4 in, Maximum Operating Temperature 250 Degrees F

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.