5/8" Flare x MNPT Low Lead Brass 45 Degree Flare Elbow

  • Mfr # L249F-10-6

  • Zoro # G2480581


product price: $9.69
/ea

Key Features

Tube Fitting Material
Low Lead Brass
Flare Type
45 Degrees
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Flare x MNPT
Tube Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L249F-10-6
Zoro #
G2480581
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
5/8 in
Pipe Size - Pipe Fitting
3/8 in
Pipe Size (Fittings)
3/8"
Fitting Thread Size
7/8"-14
Fitting Side A Pipe Size
3/8 in
Overall Length
1 3/8 in
Fitting Side B Tube Outer Diameter
5/8 in
Fitting Side 2 Pipe Size
3/8 in
Fitting Side 1 Tube Outer Diameter
5/8 in

Details

Item
Flared Fitting Elbow
Tube Fitting Material
Low Lead Brass
Flare Type
45 Degrees
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Flare x MNPT
Max. Pressure
650 psi
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
Flare x MNPT
Temp. Range
-65 Degrees To 250 Degrees F
Specific Pipe Fitting Shape
45 Degree Elbow
Basic Pipe Fitting Shape
Elbow
Maximum Operating Temperature
250 Degrees F
Fitting Side B Connection Type
Flared
Fitting Side A Connection Type
MNPT
Compatible Tube Material
Aluminum, Brass, Copper, Steel
Application
Gases, Liquids
Maximum Operating Pressure
650 psi
Fitting Material
Brass
Flare Angle
45 Degrees
Minimum Operating Temperature
-65 Degrees F
Fitting Shape
90 Degrees Elbow
For Media Type
Gases
Operating Temperature - Maximum
250 Degrees F
Fitting Side 2 Connection Type
MNPT
Product Type
Flared Fitting Adapter
Operating Pressure - Maximum
650 psi
Fitting Features
Rigid
Connector Type
Adapter
Material Grade
C27450
Operating Temperature - Minimum
-65 Degrees F
Fitting Side 1 Connection Type
Flared

Description

Flared Fitting Elbow, Fitting Material Brass, Flare Angle 45 Degrees , Application Gases, Liquids, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Flared, Fitting Side A Pipe Size 3/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Fitting Thread Size 7/8 In.-14, Hex Size Not Applicable, Maximum Operating Pressure 650 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 3/8 in, Specific Fitting Shape 90 Degrees Elbow Adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.