7031 Series Hose, Rubber Air Hose, Green, 3/4 in. Size, 300 psi, ARPM Class C Tube
- Mfr # 7031-75304R
- Zoro # G512329702
product price:Â
$
1,128.99
/ea
Key Features
Pneumatic Hose Max Pressure
300 psi
Tube Material
Black EPDM; ARPM Class C Oil Resistance
Cover Material
Green EPDM
Length
400 ft
Max Temp
212 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7031-75304R
- Zoro #
- G512329702
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 400 ft
- Hose Outside Dia. (In.)
- 1.156 in
- Bend Radius (In.)
- 6 in
- Hose Inside Dia. (In.)
- 3/4 in
Details
- Pneumatic Hose Max Pressure
- 300 psi
- Tube Material
- Black EPDM; ARPM Class C Oil Resistance
- Cover Material
- Green EPDM
- Max Temp
- 212 Degrees F
- Temp. Range
- -40 Degrees to 212 Degrees F
- Reinforcement
- Four textile plies
- Color
- Green
- Standards
- ARPM Class C Tube
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.