7/16-20 x 1/4" SAE-ORB x FNPT 316 SS Pipe Adapter

  • Mfr # 4-1/4 F5OG-SS

  • Zoro # G6220697


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
7/16"-20 x 1/4"
Specific Fitting Shape
Adapter
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
SAE-ORB x FNPT
Basic Pipe Fitting Shape
Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1/4 F5OG-SS
Zoro #
G6220697
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
7/16"-20 x 1/4"
Hex Size
3/4"
Pipe Size (Fittings)
7/16"-20 x 1/4"
Outside Dia.
3/4"
Pipe Size
7/16-20 x 1/4"
Overall Length
1 1/8 in
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
7/16 in

Details

Specific Fitting Shape
Adapter
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
SAE-ORB x FNPT
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Item
Pipe Adapter
Number of Holes
2
Max. Pressure
6000 psi
Standards
SAE J1926-1, SAE J514
Max. Steam Pressure
6000 psi
Fittings Sub-Category
Adapters
Temp. Range
30 Degrees to 250 Degrees F
Specific Pipe Fitting Shape
Adapter
Application
Hydraulic Fluid
Fitting Side A Gender
Male
Material Grade
316
Includes Pre-Applied Thread Sealant
No
Includes Seal
Yes
Fitting Side B Gender
Female
Color
Silver
Fitting Side B Type
NPT
Seal Material
Nitrile
Fitting Side A Type
SAE-ORB
Maximum Operating Pressure
6,000 psi

Description

The PARKER - 4-1/4 F5OG-SS is a stainless steel pipe adapter designed to join two components with different connection types and sizes, featuring a male SAE-ORB connection on one end and a female NPT connection on the other. Constructed from 316 stainless steel, it provides corrosion resistance and is intended for hydraulic fluid applications. The adapter meets SAE J1926-1 and SAE J514 standards and operates within a temperature range of 30 Degrees to 250 Degrees F with a maximum operating pressure of 6,000 psi.

Key Features:

  • Material: 316 stainless steel.
  • Connection types: Male SAE-ORB (7/16 in nominal size) to Female NPT (1/4 in nominal size).
  • Maximum operating pressure: 6,000 psi.
  • Temperature range: 30 Degrees to 250 Degrees F.
  • Includes a nitrile seal.
  • Hex size: 3/4 in across flats for wrenching.
  • Overall length: 1 1/8 in.
  • Designed for hydraulic fluid applications.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.