Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7212 Series Jiffy Multipurpose Hose, 1/4 in. Gray, MSHA Approved

  • Mfr # 7212-251GY

  • Zoro # G612333784


product price: $1,971.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Black Nitrile
Inside Dia.
1/4 in
Max. Pressure
300 psi
Color
Gray
Fitting Type
Air, Biodiesel (to B20 in dedicated service), Diesel, Ethanol, Gasoline, Mild Chemicals, Oil, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7212-251GY
Zoro #
G612333784
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1/4 in
Bend Radius
3 in

Details

Tube Material
Black Nitrile
Max. Pressure
300 psi
Color
Gray
Fitting Type
Air, Biodiesel (to B20 in dedicated service), Diesel, Ethanol, Gasoline, Mild Chemicals, Oil, Water
Reinforcement
One textile braid
Max. Temp.
212°F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.