Shop PARKER

String Wound Filter Cartridge, 10 gpm, 75 Micron, 2-7/16" O.D., 20 in H, 6 PK

  • Mfr # T10R20A
  • Zoro # G3332235

product price: 
$
103.99
/pk of 6, $17.33/ea
Free Shipping & Returns

Key Features

Application
Amines, Dilute Acids and Alkali, Mineral Acid, Organic Acids and Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter for Membranes
Flow Rate
10 gpm
For Use With
Competitive Filter Vessels
Height
20 in
Inside Dia.
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T10R20A
Zoro #
G3332235
UPC #
-
Country of Origin
United States

Dimensions

Height
20 in
Inside Dia.
1 in
Outside Dia.
2-7/16"
Filter Diameter
2 1/2 in
Overall Height
20 in
Inside Diameter
1 in
Overall Length
20 in
Outside Diameter
2 7/16 in
Wire Rope Length
20 in
Length
20 in

Details

Application
Amines, Dilute Acids and Alkali, Mineral Acid, Organic Acids and Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter for Membranes
Flow Rate
10 gpm
For Use With
Competitive Filter Vessels
Max. Pressure
30 psid
Max. Temp.
120 Degrees F
Microns
75
Service Life
Not Rated
Material
Industrial Grade Polypropylene (Filter Media, Core)
Filter Flow Rate
12.0 gpm
Filter Media
Polypropylene
Filter Reduces
Particulates
Reduces
Particulates
Micron Rating
75 micron
Item
Water Filter Cartridge
Filter Cartridges Sub-Category
String and Blanket Wound Cartridges
Filter Cartridge Media
Polypropylene
Standards
ANSI/NSF 61, FDA CFR 21
Material of Construction
Polypropylene And Polypropylene Core
Series
Fulflo Honeycomb
Filter Design
String Wound
Cartridge Media
Polypropylene
Maximum Temperature
120 Degrees F
Maximum Pressure
30 psi
Compatible Filter Housing Manufacturer Part Number
CH Series, CP Series, EH Series, FE Series
Filter Type
Particulates, Sediment
Compatible Product Type
Competitive Filter Vessels
Accessory Type
Water Filter Cartridge
Minimum Temperature
32 Degrees F
Compatible Mfr. Model Number
FulFlo
Minimum Pressure
2 psi
End Cap Style
DOE Gasket

Description

Water Filter Cartridge, Reduces Particulates, Micron Rating 75 micron, Flow Rate 10 gpm, Inside Diameter 1 in, Outside Diameter 2 7/16 in, Overall Height 20 in, Service Life Not Rated, Filter Media Polypropylene, For Use With Competitive Filter Vessels, Application Amines, Dilute Acids and Alkali, Mineral Acid, Organic Acids and Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter for Membranes, Cartridge Media Polypropylene, Compatible Mfr. Model Number FulFlo

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.