Shop FULFLO
See all product information
Create Account
FilterHousing, 16inH, 31/2inDia, Silver
- Mfr # EHG01S1T
- Zoro # G0080160
product price:Â
$
434.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
3 1/2 in
Width (In.)
3 1/2 in
Max. Pressure (PSI)
100 psi
Housing Material
304 Stainless Steel
Head Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EHG01S1T
- Zoro #
- G0080160
- UPC #
- -
- Country of Origin
- Multiple
- Max. Pressure (PSI)
- 100 psi
- Housing Material
- 304 Stainless Steel
- Head Material
- 304 Stainless Steel
- Inputs/Outputs
- 1 in NPT
- Max. Temp. (F)
- 300 Degrees F
- Max. Flow GPM
- 5
- Item
- Water Filter Housing
- Flow Rate (GPM)
- 5
- Color
- Silver
- Cartridges Required
- 1
- Flow Rate
- 5 gpm
- Includes
- Head Mounting Kit
- Application
- Coolant Filtration, Cutting Oil, Edible Oil, Lubricant Filtration, Potable Water Filtration, Process Water, Solvent Filtration
- Features
- Clamped O-Ring Closure Seal Provides Quick and Positive Seal, Convertible Design Allows for the Use of Both DOE and 222 SOE Cartridges, Epdm Seals
- Series
- EH Single Cartridge Filter Vessels
- Maximum Pressure
- 100 psi
- Maximum Temperature
- 300 Degrees F
- Connection Type
- NPT
- Connection Gender
- Female
- Accessory Type
- Water Filter Housings
- Wire Color
- Silver
Dimensions
- Height (In.)
- 3 1/2 in
- Width (In.)
- 3 1/2 in
- Length (In.)
- 14 in
- Dia. (In.)
- 3 1/2 in
- Overall Length
- 14 in
- Overall Width
- 3 1/2 in
- Overall Height
- 16 in
- Overall Diameter
- 3 1/2 in
- Connection Size
- 1 in
- Width
- 3 1/2 in
- Wire Rope Length
- 14 in
- Length
- 14 in
- Fits Chest Size
- Clamped O-Ring Closure Seal Provides Quick and Positive Seal, Convertible Design Allows for the Use of Both DOE and 222 SOE Cartridges, Epdm Seals
Description
Water Filter Housing, Housing Material 304 Stainless Steel, Flow Rate 5 gpm, Connection Size 1 in, Overall Height 16 in, Overall Diameter 3 1/2 in, Connection Type NPT, Overall Length 14 in, Overall Width 3 1/2 in, Application Coolant Filtration, Cutting Oil, Edible Oil, Lubricant Filtration, Potable Water Filtration, Process Water, Solvent Filtration, Color Silver, Connection Gender Female
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.