
7581 Thoro-braid PVC Clear General Service Hose, Transparent, 1/4 in. ID, FDA Compliant
Mfr # 7581-251
Zoro # G812333720
product price: $266.99
/ea
Free Shipping & Returns
Key Features
Tube Material
Clear PVC
Inside Dia.
1/4 in
Max. Pressure
355 psi
Length
300 ft
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7581-251
Zoro #
G812333720
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
1/4 in
Length
300 ft
Bend Radius
3 in
Details
Tube Material
Clear PVC
Max. Pressure
355 psi
Color
Clear
Fitting Type
Air; Beverages, Potable Water, Pure Water; Dry Abrasive Materials, Flour, Grains, Granules, Pellets, Powders, Sugar
Reinforcement
Two textile plies with longitudinal red tracer yarn
Max. Temp.
140°F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.