Shop PARKER
See all product information
Create Account
88-M-NPTF-R-90
- Mfr # 2188-16-16
- Zoro # G824880953
product price:Â
$
62.35
/ea
Key Features
Series
88
Max. Working Pressure @ 70 F
250 psi
Standards
SAE 100R4
For Use With Hose Series
811, 811HT, 881
Finish/Coating
Trivalent Chromate Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2188-16-16
- Zoro #
- G824880953
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 1"-11 1/2
- Overall Length
- 3.35 in
- Hose Fitting A Size
- 1 in
- Hose Fitting B Size
- 1 in
- Length
- 3.35 in
Details
- Series
- 88
- Max. Working Pressure @ 70 F
- 250 psi
- Standards
- SAE 100R4
- For Use With Hose Series
- 811, 811HT, 881
- Finish/Coating
- Trivalent Chromate Zinc
- For Hose I.D.
- 1 in
- Hose Fitting A Connection Type
- Threaded
- For Hose O.D.
- 1 1/4 in
- Item
- Hydraulic Hose Fitting
Description
Hydraulic Hose Fitting, For Hose Dash Size -16, For Use With Hose Series 811, 811HT, 881, For Hose I.D. 1 in, 250 psi, Fitting Shape 90 Degrees Elbow, Thread Size 1 In.-11 1/2, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Hose Barb, For Hose O.D. 1 1/4 in, Trivalent Chromate Zinc, Overall Length 3.35 in, SAE 100R4
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.