Shop PARKER
See all product information
Create Account
Female JIC 37 - Swivel
- Mfr # 10626-12-12
- Zoro # G224881109
product price:Â
$
30.55
/ea
Key Features
Hose Fitting A Connection Type
Threaded
Max. Working Pressure @ 70 F
4,000 psi
Hose Fitting B Size
5/8 in
Thread Size
1 1/16"-12
Hose Fitting A Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10626-12-12
- Zoro #
- G224881109
- UPC #
- -
- Country of Origin
- United States
- Hose Fitting A Connection Type
- Threaded
- Max. Working Pressure @ 70 F
- 4,000 psi
- Item
- Hydraulic Crimp Fitting
- Standards
- SAE J516
- For Hose I.D.
- 5/8 in
- Series
- 26
- For Use With Hose Series
- 201, 206, 213, 221FR, 244, 266, 285, 293, SS23CG
Description
Hydraulic Crimp Fitting, For Hose Dash Size -12, For Use With Hose Series 201, 206, 213, 221FR, 244, 266, 285, 293, SS23CG, For Hose I.D. 5/8 in, Thread Size 1 1/16 In.-12, Fitting Shape Straight, Swivel, 4,000 psi, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/4 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Crimp, SAE J516