Shop PARKER
See all product information
Create Account
88-M-NPTF-R-90
- Mfr # 2188-32-32
- Zoro # G724881111
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Max. Working Pressure @ 70 F
100 psi
Finish/Coating
Trivalent Chromate Zinc
Series
88
Hose Fitting A Connection Type
Threaded
Thread Size
2"-11 1/2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2188-32-32
- Zoro #
- G724881111
- UPC #
- -
- Country of Origin
- United States
- Max. Working Pressure @ 70 F
- 100 psi
- Finish/Coating
- Trivalent Chromate Zinc
- Series
- 88
- Hose Fitting A Connection Type
- Threaded
- For Hose O.D.
- 2 1/2 in
- For Hose I.D.
- 2 in
- Standards
- SAE 100R4
- Item
- Hydraulic Hose Fitting
- For Use With Hose Series
- 811, 811HT, 881
Description
Hydraulic Hose Fitting, For Hose Dash Size -32, For Use With Hose Series 811, 811HT, 881, For Hose I.D. 2 in, 100 psi, Fitting Shape 90 Degrees Elbow, Thread Size 2 In.-11 1/2, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Hose Barb, For Hose O.D. 2 1/2 in, Trivalent Chromate Zinc, Overall Length 4.86 in, SAE 100R4