Shop PARKER
See all product information
Create Account
Male Inverted SAE 45 - Swivel
- Mfr # 12826-8-8
- Zoro # G624881617
product price:Â
$
22.19
/ea
Key Features
Thread Size
3/4"-18
Hose Fitting A Connection Type
Threaded
Hose Fitting B Size
7/16 in
Series
26
Standards
SAE J514
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12826-8-8
- Zoro #
- G624881617
- UPC #
- -
- Country of Origin
- United States
- Hose Fitting A Connection Type
- Threaded
- Series
- 26
- Item
- Hydraulic Crimp Fitting
- Standards
- SAE J514
- For Hose I.D.
- 7/16 in
- Max. Working Pressure @ 70 F
- 5,000 psi
- For Use With Hose Series
- 201, 206, 213, 221FR, 244, 266, 285, 293, SS23CG
Description
Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series 201, 206, 213, 221FR, 244, 266, 285, 293, SS23CG, For Hose I.D. 7/16 in, Thread Size 3/4 In.-18, Fitting Shape Straight, Swivel, 5,000 psi, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/2 in, Hose Fitting B Size 7/16 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Crimp, SAE J514