Zoro Homepage

90 Deg Elbow, Carbon Steel, 1/2 In, MNPT

  • Mfr # 8-8 ME-S

  • Zoro # G0956024


product price: $14.89
/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Length
1.47"
Pipe Size
1/2"
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-8 ME-S
Zoro #
G0956024
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Fitting Length
1.47"
Pipe Size
1/2"
Pipe Size (Fittings)
1/2"
Pipe Size - Pipe Fitting
1/2"
Hex Size
7/8"
Fitting Length
1-47/100"
Fitting Side A Nominal Pipe Size
1/2 in
Overall Length
2 15/16 in
Fitting Side B Nominal Pipe Size
1/2 in
Thread Size
1/2"

Details

Item
Elbow, 90 Degrees
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
90 Degree Elbow
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3
Temp. Range
-20 Degrees to 800 Degrees F
Basic Pipe Fitting Material
Metal
Max. Pressure
6200 psi
Specific Pipe Fitting Shape
90 Degrees Elbow
Basic Pipe Fitting Shape
Elbow
Fitting Connection Type
MNPT
Fitting Side A Gender
Male
Includes Seal
No
Fitting Side A Type
NPT
Application
Air, Natural Gas, Oil
Finish/Coating
Zinc Plated
Maximum Operating Pressure
6,200 psi
Fitting Side B Gender
Male
Fitting Side B Type
NPT
Includes Pre-Applied Thread Sealant
No
Low Lead Compliance Level
Not Compliant

Description

90 Degrees Elbow, Carbon Steel, Zinc Plated, 1/2 in, Male, NPT, 1/2 in, Male, NPT, 6,200 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.