Zoro Homepage

90 Deg Elbow, Carbon Steel, 1/4 In, FNPT

  • Mfr # 4-4 FE-S

  • Zoro # G1484314


product price: $24.99
/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Length
7/8"
Pipe Size
1/4"
Pipe Size (Fittings)
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-4 FE-S
Zoro #
G1484314
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Fitting Length
7/8"
Pipe Size
1/4"
Pipe Size (Fittings)
1/4"
Fitting Length
7/8"
Hex Size
3/4"
Pipe Size - Pipe Fitting
1/4"
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
1/4 in
Overall Length
1 3/4 in
Thread Size
1/4"

Details

Item
Elbow, 90 Degrees
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
90 Degree Elbow
Basic Pipe Fitting Material
Metal
Fitting Connection Type
FNPT
Basic Pipe Fitting Shape
Elbow
Max. Pressure
6000 psi
Specific Pipe Fitting Shape
90 Degrees Elbow
Temp. Range
-20 Degrees to 800 Degrees F
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3
Finish/Coating
Zinc Plated
Fitting Side A Gender
Female
Fitting Side B Type
NPT
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Low Lead Compliance Level
Not Compliant
Fitting Side A Type
NPT
Fitting Side B Gender
Female
Maximum Operating Pressure
6,000 psi
Application
Air, Natural Gas, Oil

Description

90 Degrees Elbow, Carbon Steel, Zinc Plated, 1/4 in, Female, NPT, 1/4 in, Female, NPT, 6,000 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.