90 Degree Extruded Street Elbow Brass Extruded Street Elbow, 90 Degrees, 1/2 in Female NPT X 1/2 in

  • Mfr # VS2202P-8-8
  • Zoro # G4546141
product price: 
$
12.29
/ea

Key Features

Pipe Size - Pipe Fitting
1/2"
Specific Fitting Shape
90 Degree Extruded Street Elbow
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT x MNPT
Basic Pipe Fitting Material
Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VS2202P-8-8
Zoro #
G4546141
UPC #
-
Country of Origin
United States
Specific Fitting Shape
90 Degree Extruded Street Elbow
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT x MNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Item
Extruded Street Elbow, 90 Degrees
Specific Pipe Fitting Shape
90 Degree Extruded Street Elbow
Standards
SAE J530, SAE J531
Temp. Range
-65 Degrees to 250 Degrees F
Max. Pressure
1000 psi
Color
Brass
Material Grade
C37700
Application
Non-Potable Water
Fitting Side A Type
Threaded
Low Lead Compliance Level
Not Compliant
Maximum Operating Pressure
1,000 psi
Includes Pre-Applied Thread Sealant
Yes
Thread Sealant Type
Vibra-Seal(R)
Max. Steam Pressure
1,000 psi
Includes Seal
No
Fitting Side A Gender
Female
Fitting Side B Gender
Male
Fitting Side B Type
Threaded
Gravity Flow
Pressure
Side A Thread Type
NPT
Side B Thread Type
NPT
Wire Color
Brass

Dimensions

Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Pipe Fitting Length
1-3/4"
Fitting Length
1-3/4"
Overall Length
1 1/4 in
Pipe Size
1/2"
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1/2 in
Wire Rope Length
1 1/4 in
Length
1 1/4 in

Description

90 Degrees Extruded Street Elbow, Brass, C37700, 1/2 in, Female, NPT, 1/2 in, Male, NPT, 1,000 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews