Shop PARKER

90 Degree Street Elbow Brass Street Elbow, 90 Degrees, 1/2 in Female NPT X 3/8 in Male NPT

  • Mfr # VS1202P-8-6

  • Zoro # G4567175


product price:  $11.59
/ea

Key Features

Pipe Size - Pipe Fitting
1/2" x 3/8"
Specific Fitting Shape
90 Degree Street Elbow
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT x MNPT
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VS1202P-8-6
Zoro #
G4567175
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/2" x 3/8"
Pipe Size (Fittings)
1/2" x 3/8"
Pipe Size
1/2" x 3/8"
Overall Length
1 1/4 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
3/8 in

Details

Specific Fitting Shape
90 Degree Street Elbow
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT x MNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Item
Street Elbow, 90 Degrees
Standards
SAE J530, SAE J531
Temp. Range
-65 Degrees To 250 Degrees F
Specific Pipe Fitting Shape
90 Degree Street Elbow
Max. Pressure
1000 psi
Application
Air, Non-Potable Water
Color
Brass
Material Grade
C37700
Fitting Side A Type
Threaded
Includes Pre-Applied Thread Sealant
Yes
Max. Steam Pressure
1,000 psi
Low Lead Compliance Level
Not Compliant
Thread Sealant Type
Vibra-Seal(R)
Maximum Operating Pressure
1,000 psi
Fitting Side B Type
Threaded
Includes Seal
No
Fitting Side A Gender
Female
Fitting Side B Gender
Male
Side B Thread Type
NPT
Gravity Flow
Pressure
Side A Thread Type
NPT

Description

90 Degrees Street Elbow, Brass, C37700, 1/2 in, Female, NPT, 3/8 in, Male, NPT, 1,000 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.