90 Degrees Elbow Brass 90 Degrees Elbow, 3/4 in Male NPT X 3/4 in Male NPT

  • Mfr # 12-12 ME-B
  • Zoro # G900690247
product price: 
$
89.49
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Brass
Material Grade
C37700
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3, ASTM B124
Application
Air, Gases, Oils
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
12-12 ME-B
Zoro #
G900690247
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
1 1/16 in
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Thread Size A
3/4
Fitting Thread Size B
3/4

Details

Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Brass
Item
Metal Pipe Elbow
Material Grade
C37700
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3, ASTM B124
Application
Air, Gases, Oils
Color
Brass
Maximum Operating Pressure
3,400 psi
Includes Seal
No
Fitting Side B Gender
Male
Low Lead Compliance Level
Not Compliant
Fitting Side A Gender
Male
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Threaded
Fitting Side B Type
Threaded
Side A Thread Type
NPT
Fitting Side B Pipe Threading
14
Side B Thread Type
NPT
Fitting Side A Pipe Threading
14
Wire Color
Brass

Description

90 Degrees Elbow, Brass, C37700, 3/4 in, Male, Threaded, 14, 3/4, 3/4 in, Male, Threaded, 14, 3/4, 3,400 psi Maximum Operating Pressure

Restrictions

Ratings & reviews