90 Degrees Elbow Brass Elbow, 1/2 in Male NPT X 1/2 in Male NPTF

  • Mfr # 1/2 CR-B

  • Zoro # G100690306


product price:  $44.89
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Brass
Material Grade
CA377
Application
Hydraulic Fluid
Hex Size
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1/2 CR-B
Zoro #
G100690306
UPC #
-
Country of Origin
China

Dimensions

Hex Size
7/8 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Brass
Item
Elbow
Material Grade
CA377
Application
Hydraulic Fluid
Color
Brown
Standards
ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
Fitting Side B Gender
Male
Fitting Side A Type
NPT
Fitting Side A Gender
Male
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
NPTF
Includes Seal
No
Maximum Operating Pressure
3,900 psi

Description

90 Degrees Elbow, Brass, CA377, 1/2 in, Male, Threaded, 1/2 in, Male, Threaded, 3,900 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.