Shop PARKER
See all product information
Create Account
90 Degrees Extruded Street Elbow Brass 90 Degrees Extruded Street Elbow, 1/4 in Female NPT X Male
Mfr # 2202PA-4-4
Zoro # G600489660
product price:Â
$
3.49
/ea
Key Features
Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Brass
Material Grade
C37700
Application
Air, Non-Potable Water
Overall Length
63/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2202PA-4-4
- Zoro #
- G600489660
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 63/64 in
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Fitting Side A Nominal Pipe Size
- 1/4 in
- Wire Rope Length
- 63/64 in
- Length
- 63/64 in
Details
- Specific Fitting Shape
- 90 Degrees Elbow
- Pipe Fitting Material
- Brass
- Item
- 90 Degrees Extruded Street Elbow
- Material Grade
- C37700
- Application
- Air, Non-Potable Water
- Standards
- SAE J530, SAE J531
- Fitting Side A Type
- Threaded
- Fitting Side A Gender
- Female
- Fitting Side B Type
- Threaded
- Max. Steam Pressure
- 1,000 psi
- Maximum Operating Pressure
- 1,000 psi
- Fitting Side B Gender
- Male
- Low Lead Compliance Level
- Not Compliant
- Includes Pre-Applied Thread Sealant
- No
- Includes Seal
- No
- Gravity Flow
- Pressure
- Side A Thread Type
- NPT
- Side B Thread Type
- NPT
Description
90 Degrees Extruded Street Elbow, Brass, C37700, 1/4 in, Female, NPT, 1/4 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov