Shop PARKER
See all product information
Create Account
90 Degrees Street Elbow Brass 90 Degrees Street Elbow, 1/2 in Female NPT X 3/8 in Male NPT
- Mfr # 1202P-8-6
- Zoro # G900489483
product price:Â
$
10.69
/ea
Key Features
Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Brass
Overall Length
1 1/4 in
Application
Air, Non-Potable Water
Material Grade
C37700
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1202P-8-6
- Zoro #
- G900489483
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 1 1/4 in
- Fitting Side B Nominal Pipe Size
- 3/8 in
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Wire Rope Length
- 1 1/4 in
- Length
- 1 1/4 in
Details
- Specific Fitting Shape
- 90 Degrees Elbow
- Pipe Fitting Material
- Brass
- Item
- Metal Pipe Elbow
- Application
- Air, Non-Potable Water
- Material Grade
- C37700
- Standards
- SAE J530, SAE J531
- Fitting Side B Gender
- Male
- Low Lead Compliance Level
- Not Compliant
- Max. Steam Pressure
- 1,000 psi
- Includes Seal
- No
- Fitting Side A Gender
- Female
- Maximum Operating Pressure
- 1,000 psi
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Type
- Threaded
- Fitting Side A Type
- Threaded
- Side B Thread Type
- NPT
- Gravity Flow
- Pressure
- Side A Thread Type
- NPT
Description
90 Degrees Street Elbow, Brass, C37700, 1/2 in, Female, NPT, 3/8 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.