Shop PARKER

90 Degrees Street Elbow Brass 90 Degrees Street Elbow, 1/4 in Male NPTF X 1/4 in Female NPT

  • Mfr # 1/4 CD-B

  • Zoro # G100690290


product price:  $12.29
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Brass
Application
Hydraulic Fluid
Hex Size
3/4 in
Standards
ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1/4 CD-B
Zoro #
G100690290
UPC #
-
Country of Origin
China

Dimensions

Hex Size
3/4 in
Overall Length
1 15/16 in
Fitting Side A Nominal Pipe Size
1/4 in
Fitting Side B Nominal Pipe Size
1/4 in

Details

Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Brass
Item
90 Degrees Street Elbow
Application
Hydraulic Fluid
Standards
ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
Color
Brown
Material Grade
CA377
Maximum Operating Pressure
3,200 psi
Fitting Side B Type
NPT
Fitting Side A Gender
Male
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
NPTF
Fitting Side B Gender
Female

Description

90 Degrees Elbow, Brass, CA377, 1/4 in, Male, Threaded, 1/4 in, Female, Threaded, 3,200 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.