90 Degrees Street Elbow Brass 90 Degrees Street Elbow, 3/4 in Male NPT X 3/4 in Female NPT
- Mfr # 12-12 SE-B
- Zoro # G300690274
product price:Â
$
79.19
/ea
Key Features
Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Brass
Material Grade
C37700
Color
Brass
Hex Size
1 5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12-12 SE-B
- Zoro #
- G300690274
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- 90 Degrees Elbow
- Pipe Fitting Material
- Brass
- Item
- Metal Pipe Elbow
- Material Grade
- C37700
- Color
- Brass
- Application
- Air, Gases, Oils
- Standards
- ANSI B1.20.1, ANSI B31.1, ANSI B31.3, ASTM B124
- Includes Pre-Applied Thread Sealant
- No
- Low Lead Compliance Level
- Not Compliant
- Fitting Side B Gender
- Female
- Fitting Side A Gender
- Male
- Maximum Operating Pressure
- 2,000 psi
- Fitting Side B Type
- Threaded
- Includes Seal
- No
- Fitting Side A Type
- Threaded
- Side B Thread Type
- NPT
- Fitting Side A Pipe Threading
- 14
- Side A Thread Type
- NPT
- Fitting Side B Pipe Threading
- 14
- Wire Color
- Brass
Dimensions
- Hex Size
- 1 5/16 in
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Fitting Side A Nominal Pipe Size
- 3/4 in
- Fitting Thread Size A
- 3/4
- Fitting Thread Size B
- 3/4
Description
90 Degrees Elbow, Brass, C37700, 3/4 in, Male, Threaded, 14, 3/4, 3/4 in, Female, Threaded, 14, 3/4, 2,000 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.