Zoro Homepage

90 Elbow, 316 SS, 3/4 in Pipe Size, FNPT

  • Mfr # 12-12 FE-SS

  • Zoro # G400441875


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Stainless Steel
Application
Air, Natural Gas, Oil
Color
Silver
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-12 FE-SS
Zoro #
G400441875
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
1 5/16 in
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Stainless Steel
Item
90 Degrees Elbow
Application
Air, Natural Gas, Oil
Color
Silver
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3
Includes Seal
No
Fitting Side B Type
NPT
Fitting Side A Gender
Female
Maximum Operating Pressure
3,500 psi
Includes Pre-Applied Thread Sealant
No
Low Lead Compliance Level
Not Compliant
Material Grade
316
Fitting Side B Gender
Female
Fitting Side A Type
NPT

Description

NPT Pipe Fitting

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.