90 Elbow, 316 SS, 3/8 in, FNPT x FNPTF
Mfr # 3/8 DD-SS
Zoro # G400689734
product price: $60.29
/eaKey Features
Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Stainless Steel
Application
Hydraulic Fluid
Hex Size
7/8 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3/8 DD-SS
Zoro #
G400689734
UPC #
-
Country of Origin
United States
Dimensions
Hex Size
7/8 in
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side A Nominal Pipe Size
3/8 in
Details
Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Stainless Steel
Item
90 Degrees Elbow
Application
Hydraulic Fluid
Color
Silver
Standards
ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
Maximum Operating Pressure
4,500 psi
Fitting Side A Type
NPT
Fitting Side B Type
NPTF
Includes Seal
No
Material Grade
316
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Description
90 Degrees Elbow, Stainless Steel, 316, 3/8 in, Female, NPT, 3/8 in, Female, NPTF, 4,500 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.