90 Elbow, Steel, 2 in Pipe Size, MNPT
Mfr # 2 CR-S
Zoro # G700712651
product price: $207.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Steel
Specific Fitting Shape
90 Degrees Elbow
Standards
ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2 CR-S
Zoro #
G700712651
UPC #
-
Country of Origin
United States
Dimensions
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Nominal Pipe Size
2 in
Details
Item
Elbow
Pipe Fitting Material
Steel
Specific Fitting Shape
90 Degrees Elbow
Standards
ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
NPT
Finish/Coating
Zinc Plated
Fitting Side B Type
NPTF
Fitting Side A Gender
Male
Maximum Operating Pressure
1,000 psi
Application
Hydraulic Fluid
Includes Seal
No
Fitting Side B Gender
Male
Description
90 Degrees Elbow, Steel, Zinc Plated, 2 in, Male, NPT, 2 in, Male, NPTF, 1,000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.