This item is Discontinued.

Parker 90 Female Elbow, 1/8 In., PK10 370PTC-6-2

90 Female Elbow, 1/8 In., PK10 (Discontinued)

  • Mfr # 370PTC-6-2
  • Zoro # G4596584
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
370PTC-6-2
Zoro #
G4596584
UPC #
-
Country of Origin
United States

Dimensions

Length
0.99 in
Hex Size
3/4 in
Thread Size
1/8 in
Tube Size
3/8 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Thread Size
1/8
Fitting Side B Pipe Size
1/8 in
Overall Length
1 in
Pipe Size
1/8 in
Fitting Pipe Size
1/8 in
For Tube Outside Diameter
3/8 in

Details

Pressure (PSI)
250 psi
Item
Female Elbow
Standards
DOT FMVSS 571.106, SAE J1131, SAE J2494-3
Type
DOT Fitting
Temp. Range
-40 Degrees to 200 Degrees F
Maximum Operating Pressure
250 psi
Specific Fitting Shape
90 Degrees Elbow Adapter
Resistance Properties
Impact-Resistant
Fitting Side B Connection Type
FNPTF
Minimum Operating Temperature
-40 Degrees F
Fitting Material
Composite
Color
Black
Compatible Tube Material
Nylon, Stainless Steel
Fitting Side A Connection Type
Push-to-Connect
System of Measurement
Imperial
Includes Pre-Applied Thread Sealant
No
Maximum Operating Temperature
200 Degrees F
Application
Air
Fitting Shape
Elbow
For Tube OD
3/8 in
Fitting Body Material
Composite
End Connection Type
Push-to-Connect, Threaded
Connection Type
Push-to-Connect x FNPTF

Description

Female Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPTF, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Composite, Fitting Thread Size 1/8, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 in, Specific Fitting Shape 90 Degrees Elbow Adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.