90 Street Elbow, 316 SS, 1/4 x 1/2 in
Mfr # 1/4 X 1/2 CD-SS
Zoro # G900689821
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
90 Degrees Street Elbow
Pipe Fitting Material
Stainless Steel
Standards
ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
Hex Size
1 1/16 in
Application
Hydraulic Fluid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1/4 X 1/2 CD-SS
Zoro #
G900689821
UPC #
-
Country of Origin
United States
Dimensions
Hex Size
1 1/16 in
Fitting Side A Nominal Pipe Size
1/4 in
Fitting Side B Nominal Pipe Size
1/2 in
Overall Length
2 1/2 in
Details
Specific Fitting Shape
90 Degrees Street Elbow
Pipe Fitting Material
Stainless Steel
Item
90 Degrees Street Elbow
Standards
ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
Application
Hydraulic Fluid
Color
Silver
Fitting Side A Type
NPTF
Fitting Side B Gender
Female
Maximum Operating Pressure
3000 psi
Material Grade
316
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Fitting Side B Type
NPT
Fitting Side A Gender
Male
Description
90 Degrees Elbow, Stainless Steel, 316, 1/4 in, Male, Threaded, 1/2 in, Female, Threaded, 3,000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.