90 Street Elbow, 316 SS, 3/4 in, NPT
Mfr # 12-12 SE-SS
Zoro # G700441841
product price: $170.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
90 Degrees Street Elbow
Pipe Fitting Material
Stainless Steel
Hex Size
1 5/16 in
Color
Silver
Application
Air, Natural Gas, Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12-12 SE-SS
Zoro #
G700441841
UPC #
-
Country of Origin
United States
Dimensions
Hex Size
1 5/16 in
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
3/4 in
Details
Specific Fitting Shape
90 Degrees Street Elbow
Pipe Fitting Material
Stainless Steel
Item
90 Degrees Street Elbow
Color
Silver
Application
Air, Natural Gas, Oil
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3
Fitting Side A Type
NPT
Fitting Side A Gender
Male
Maximum Operating Pressure
3,500 psi
Fitting Side B Type
NPT
Material Grade
316
Includes Pre-Applied Thread Sealant
No
Low Lead Compliance Level
Not Compliant
Includes Seal
No
Fitting Side B Gender
Female
Description
The PARKER - 12-12 SE-SS is a stainless steel street elbow with a 90-degree turn, designed for use in piping systems.
Key Features:
- Material: 316 Stainless Steel, ensuring corrosion resistance and durability.
- Connection End Types: Male (Side A) and Female (Side B), both with NPT threads.
- Pipe Size: Both ends rated for 3/4 inch nominal pipe size.
- Hex Size: 1 5/16 inches across flats for wrench or socket engagement.
- Standards: Complies with ANSI B1.20.1, ANSI B31.1, ANSI B31.3.
- Maximum Operating Pressure: has a maximum operating pressure of 3,500 psi at specified temperatures.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.