Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

90 Street Elbow, 316 SS, 3/8 x 1/2 in

  • Mfr # 3/8 X 1/2 CD-SS

  • Zoro # G900689739


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degrees Street Elbow
Pipe Fitting Material
Stainless Steel
Color
Silver
Hex Size
1 1/16 in
Standards
ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/8 X 1/2 CD-SS
Zoro #
G900689739
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
1 1/16 in
Fitting Side B Nominal Pipe Size
1/2 in
Overall Length
2 1/2 in
Fitting Side A Nominal Pipe Size
3/8 in

Details

Specific Fitting Shape
90 Degrees Street Elbow
Pipe Fitting Material
Stainless Steel
Item
90 Degrees Street Elbow
Color
Silver
Standards
ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
Application
Hydraulic Fluid
Fitting Side A Gender
Male
Fitting Side B Type
NPT
Material Grade
316
Fitting Side A Type
NPTF
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Maximum Operating Pressure
3000 psi

Description

90 Degrees Street Elbow, Stainless Steel, 316, 3/8 in, Male, NPTF, 1/2 in, Female, NPT, 3000 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.