90 Street Elbow, Steel, 1 x 3/4 in
Mfr # 1 X 3/4 CD-S
Zoro # G900712666
product price: $28.99
/eaKey Features
Pipe Fitting Material
Steel
Specific Fitting Shape
90 Degrees Street Elbow
Standards
ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side B Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1 X 3/4 CD-S
Zoro #
G900712666
UPC #
-
Country of Origin
United States
Dimensions
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
1 in
Details
Item
90 Degrees Street Elbow
Pipe Fitting Material
Steel
Specific Fitting Shape
90 Degrees Street Elbow
Standards
ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
Fitting Side B Type
NPT
Includes Seal
No
Fitting Side A Gender
Male
Fitting Side B Gender
Female
Maximum Operating Pressure
1,800 psi
Fitting Side A Type
NPTF
Finish/Coating
Zinc Plated
Includes Pre-Applied Thread Sealant
No
Application
Hydraulic Fluid
Description
90 Degrees Elbow, Steel, Zinc Plated, 1 in, Male, Threaded, 3/4 in, Female, Threaded, 1,800 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.