90 Street Elbow, Steel, 3/4 x 1 in
Mfr # 3/4 X 1 CD-S
Zoro # G000712597
product price:Â $29.15
/eaKey Features
Pipe Fitting Material
Steel
Specific Fitting Shape
90 Degrees Street Elbow
Standards
ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
Finish/Coating
Zinc Plated
Fitting Side A Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3/4 X 1 CD-S
Zoro #
G000712597
UPC #
-
Country of Origin
United States
Dimensions
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
3/4 in
Details
Item
90 Degrees Street Elbow
Pipe Fitting Material
Steel
Specific Fitting Shape
90 Degrees Street Elbow
Standards
ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
Finish/Coating
Zinc Plated
Fitting Side A Gender
Male
Maximum Operating Pressure
1,800 psi
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Fitting Side B Type
NPT
Application
Hydraulic Fluid
Fitting Side A Type
NPTF
Description
90 Degrees Elbow, Steel, Zinc Plated, 3/4 in, Male, Threaded, 1 in, Female, Threaded, 1,800 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.